Allen-Bradley 802MC-AY8 Limit Switch, Corrosion Resistant, Lever Type, Spring Return, Cable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802MC-AY8
  • Rexel Part Number:

    86084
  • UPC:

    66207370967

Limit Switch, Pre-Wired Factory Sealed, Corrosion Resistant, Complete Switch, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW/CCW Operation, Extended Cable Length, 2.43 m (8 Foot)

$ 304.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802MC-AY8

Rexel Part # 86084

UPC 66207370967

UNSPSC 39122213

Family / Style 802MC

Length 2.43 m

Mounting Surface

Poles 2

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch