Allen-Bradley 802R-AF Limit Switch, Sealed Contact, Lever Type, Spring Return, NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802R-AF
  • Rexel Part Number:

    69876
  • UPC:

    78118014063

Limit Switch, NEMA 4/13, Sealed Contact, Lever Type, Spring Return, Standard Operating Torque, CW/CCW Operation, Normally Open Contact

$ 311.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802R-AF

Rexel Part # 69876

UPC 78118014063

UNSPSC 39122213

Family / Style 802R

IP/NEMA Rating 4/13

Mounting Surface

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch