Allen-Bradley 802T-A34T Limit Switch, Standard, Rotary Lever Arm, 2 Circuits, Non-Plug-In

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-A34T
  • Rexel Part Number:

    70900
  • UPC:

    66246829371

Limit Switch, Standard, Full Switch, Rotary Lever Arm, 2 Circuits, Non-Plug-In, Standard Mounting

$ 215.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-A34T

Rexel Part # 70900

UPC 66246829371

UNSPSC 39122213

Family / Style 802T

Mounting Surface

Poles 2

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch