Allen-Bradley 802T-A5P Limit Switch, Oiltight, Plug-In, Lever Type, Spring Return, 2 Cir.

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-A5P
  • Rexel Part Number:

    72016
  • UPC:

    66246807966

Limit Switch, NEMA 4/13, Oiltight Construction, Plug-In, Lever Type, Spring Return, 2 Circuit, Standard Operating Torque, CW/CCW Operation

$ 191.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-A5P

Rexel Part # 72016

UPC 66246807966

UNSPSC 39122213

Family / Style 802T

IP/NEMA Rating 4/13

Mounting Surface

Poles 2

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch