Allen-Bradley 802T-CWP Limit Switch, Oiltight Construction, Plug-In, Cat Whisker, Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-CWP
  • Rexel Part Number:

    70839
  • UPC:

    66246807977

Limit Switch, NEMA 4/13, Oiltight Construction, Plug-In, Cat Whisker, Wire, 2 Circuit, Whole Switch

$ 183.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-CWP

Rexel Part # 70839

UPC 66246807977

UNSPSC 39121509

Family / Style 802T

IP/NEMA Rating 4

Mounting Surface

Poles 2

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch