Allen-Bradley 802T-FP Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802T-FP
  • Rexel Part Number:

    67760
  • UPC:

    66246836925

Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, Nominal Travel, 2 Circuit, CW & CCW Operation, Whole Switch

$ 186.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802T-FP

Rexel Part # 67760

UPC 66246836925

UNSPSC 39121509

Family / Style 802T

IP/NEMA Rating 4

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch