Allen-Bradley 802TAP Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802TAP
  • Rexel Part Number:

    70848
  • UPC:

    66246807954

Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch

$ 169.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802TAP

Rexel Part # 70848

UPC 66246807954

UNSPSC 39121509

Family / Style 802T

IP/NEMA Rating 4

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch