Allen-Bradley 802X-A7 Limit Switch, NEMA 4/7/9/13, Lever Type, Standard Operating Torque

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802X-A7
  • Rexel Part Number:

    69811
  • UPC:

    78118083762

Limit Switch, NEMA 4/13, Oiltight Construction, Lever Type, Standard Operating Torque, CW and CCW Operation, NEMA 7/9

$ 419.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802X-A7

Rexel Part # 69811

UPC 78118083762

UNSPSC 39121509

Family / Style 802X

IP/NEMA Rating 4

Mounting Surface

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch