Micro Switch LSA1A Limit Switch, Standard Side Rotary, plug-In Body, Silver Contacts

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    LSA1A
  • Rexel Part Number:

    64102
  • UPC:

    78454927000

Limit Switch, Side Rotary, Standard, 1-Pole Double Throw, Plug-In Body, Silver Contacts, Snap Action, 1 Normally Open, 1 Normally Closed

$ 130.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # LSA1A

Rexel Part # 64102

UPC 78454927000

UNSPSC 39121509

Amps 10

Family / Style LS

Material Silver Contact

Mounting Panel

Poles 1

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch