Square D 9007C52B2 Limit Switch, Side Rotary, 1NO/NC, Contacts, 10A, 600VAC, Compact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C52B2
  • Rexel Part Number:

    72290
  • UPC:

    78590178336

Limit Switch, Side Rotary, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Compact

$ 170.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C52B2

Rexel Part # 72290

UPC 78590178336

UNSPSC 39122213

Amps 10

Family / Style 9007

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch