Square D 9007C52KC Limit Switch, Wobble Head, Multi-Directional, 10A, 600VAC, 1PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C52KC
  • Rexel Part Number:

    790900
  • UPC:

    785901857105

Limit Switch, Wobble Head, Multi-Directional, 10 Amp, 600 Volt AC, 1-Pole Double Throw, Heavy Duty, Snap Action

$ 189.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C52KC

Rexel Part # 790900

UPC 785901857105

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch