Square D 9007C54BY247 Limit Switch, 10A, 600VAC, 2.5A, 600VDC, Side Rotary Head, 1NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C54BY247
  • Rexel Part Number:

    393389
  • UPC:

    78590104603

Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Side Rotary Head, Optional Shaft 7.8 mm, (0.306 Inch), for Obsolete Denison C Operators, 1 Normally Open, 1 Normally Closed, Contacts

$ 170.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C54BY247

Rexel Part # 393389

UPC 78590104603

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch