Square D 9007C54D Limit Switch, Top Roller, 1NO/NC, Contacts, 10A, 600VAC, Plug-In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C54D
  • Rexel Part Number:

    72562
  • UPC:

    78590150067

Limit Switch, Top Roller, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Standard, Plug-In

$ 201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C54D

Rexel Part # 72562

UPC 78590150067

UNSPSC 39122213

Amps 10

Family / Style 9007

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch