Square D 9007C62B2 Limit Switch, Side Rotary, 2NO/NC, Contacts, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C62B2
  • Rexel Part Number:

    66804
  • UPC:

    78590150065

Limit Switch, Side Rotary, Spring Return, 2 Normally Open, Normally Closed, Contacts, 10 Amp, 600 Volt AC

$ 207.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C62B2

Rexel Part # 66804

UPC 78590150065

UNSPSC 39121509

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch