Square D 9007C62D Limit Switch, Top Plunger Roller, Spring Return, 10A, 600VAC, 2PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007C62D
  • Rexel Part Number:

    72572
  • UPC:

    78590150066

Limit Switch, Top Plunger Roller, Spring Return, 10 Amp, 600 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Contacts

$ 236.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007C62D

Rexel Part # 72572

UPC 78590150066

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Poles 4

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch