Square D 9007CO52 Limit Switch, Plug-In Body, No Head, No Base, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CO52
  • Rexel Part Number:

    118560
  • UPC:

    78590178649

Limit Switch, Plug-In Body, No Head, No Base, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, Snap Action Contacts

$ 95.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CO52

Rexel Part # 118560

UPC 78590178649

UNSPSC 39122213

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch