Square D 9007CR53E Limit Switch, Top Plunger, Push Rod, 10A, 600VAC, 1NO/NC Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007CR53E
  • Rexel Part Number:

    162780
  • UPC:

    78590176338

Limit Switch, Top Plunger, Push Rod, Metal, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, Contacts

$ 342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007CR53E

Rexel Part # 162780

UPC 78590176338

UNSPSC 39121509

Amps 10

Family / Style 9007

IP/NEMA Rating 1

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch