ABB CE4P-10R-02 22mm Assembled Pushbutton, Push/Pull, Red, Compact

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CE4P-10R-02
  • Rexel Part Number:

    650542
  • UPC:

    662019201948

22.5 mm, Non-Illuminated, Red, Plastic Push/Pull Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Closed Contacts.

$ 40.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CE4P-10R-02

Rexel Part # 650542

UPC 662019201948

UNSPSC 39122216

Color Red

Diameter 40 mm

Family / Style Compact

IP/NEMA Rating 1

Mounting 22.5 mm

Type Non-Illuminated

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch