ABB CP1-10G-10 22mm Assembled Pushbutton, Flush, Green, Compact

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CP1-10G-10
  • Rexel Part Number:

    659359
  • UPC:

    662019041148

22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact.

$ 16.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CP1-10G-10

Rexel Part # 659359

UPC 662019041148

UNSPSC 39122216

Color Green

Family / Style Compact

IP/NEMA Rating 1

Mounting 22.5 mm

Type Flush

Volts AC Control 120

Volts DC Control 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch