Allen-Bradley 800FM-MM44MX11 Push Button, Mushroom, Metal, Momentary, 40mm, Red, 1NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-MM44MX11
  • Rexel Part Number:

    256023
  • UPC:

    66207402061

Push Button, Mushroom, Metal, Momentary, 40mm, Red, 22.5 mm, 1 Normally Open, 1 Normally Closed, Metal Latch Mount

$ 57.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-MM44MX11

Rexel Part # 256023

UPC 66207402061

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch