Allen-Bradley 800FP-F2PQ20 Push Button, Flush Black Head, Plastic Mount, 2NO Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F2PQ20
  • Rexel Part Number:

    125023
  • UPC:

    78118097909

Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 2 Normally Open, Contact Blocks, 22.5 mm

$ 41.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F2PQ20

Rexel Part # 125023

UPC 78118097909

UNSPSC 39121512

Amps 10

Color Black

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch