Allen-Bradley 800FP-F3PX10 Push Button, Flush Green Head, Plastic, 22.5mm, 1NC Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F3PX10
  • Rexel Part Number:

    71792
  • UPC:

    66246812138

Push Button, Flush Green Head, No Legend, Plastic, 22.5 mm, Latch Mount, with 1 Normally Closed Contact Block

$ 27.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F3PX10

Rexel Part # 71792

UPC 66246812138

UNSPSC 39121512

Amps 10

Color Green

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch