Allen-Bradley 800FP-LF7PQ3WQ20 Push Button, Flush Clear Head, Illuminated, Plastic, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LF7PQ3WQ20
  • Rexel Part Number:

    102879
  • UPC:

    78118097912

Push Button, Flush Clear Head, Momentary, Illuminated, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm, Plastic

$ 86.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LF7PQ3WQ20

Rexel Part # 102879

UPC 78118097912

UNSPSC 39121512

Amps 10

Color Clear

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch