Allen-Bradley 800FP-MP44PX02S Push Button, Push-Pull, 40mm Red Mushroom Head, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-MP44PX02S
  • Rexel Part Number:

    332501
  • UPC:

    61259896122

Push Button, Push-Pull, 40 mm Red Mushroom Head, Plastic Latch Mount, 2 Normally Closed, Contact Block, Self Monitoring, 22.5 mm

$ 97.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-MP44PX02S

Rexel Part # 332501

UPC 61259896122

UNSPSC 39122216

Amps 10

Color Red

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch