Allen-Bradley 800FP-MT44PQ02 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-MT44PQ02
  • Rexel Part Number:

    92398
  • UPC:

    78118065762

Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 2 Normally Closed, Contact Block

$ 73.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-MT44PQ02

Rexel Part # 92398

UPC 78118065762

UNSPSC 39121512

Amps 10

Color Red

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch