Allen-Bradley 800FP-MT44PX02 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-MT44PX02
  • Rexel Part Number:

    87039
  • UPC:

    66246812160

Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 2 Normally Closed, Contact Block

$ 72.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-MT44PX02

Rexel Part # 87039

UPC 66246812160

UNSPSC 39122216

Amps 10

Color Red

Diameter 40 mm

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch