Allen-Bradley 800H-BP6D2 Push Button, Extended Head, Red, NEMA 7/9, 1NC, Contact

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-BP6D2
  • Rexel Part Number:

    2147
  • UPC:

    66207340613

Push Button, Extended Head, Momentary, Red, NEMA 7/9, Harsh Enviroment, 1 Normally Closed, Contact, 30 mm

$ 189.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-BP6D2

Rexel Part # 2147

UPC 66207340613

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 7/9

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch