Allen-Bradley 800H-FPX6A1 Push Button, Push-Pull, Red, Mushroom Head, 1NO/1NCLB Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FPX6A1
  • Rexel Part Number:

    74878
  • UPC:

    66207314266

Push Button, Push-Pull, Red Mushroom Head, Standard Barrel Length, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, 30 mm, Type 7/9

$ 546.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FPX6A1

Rexel Part # 74878

UPC 66207314266

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 7

Material Plastic

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch