Allen-Bradley 800H-FRXJT6A1 Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXJT6A1
  • Rexel Part Number:

    57481
  • UPC:

    66207365673

Push Button, Jumbo Head, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

$ 188.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXJT6A1

Rexel Part # 57481

UPC 66207365673

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch