Allen-Bradley 800H-FRXJT6AP Push Button, Jumbo, Push-Pull/Twist Release, Red, 1NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXJT6AP
  • Rexel Part Number:

    8905
  • UPC:

    66246800672

Push Button, Push-Pull/Twist Release, Jumbo, Red, Mushroom Head, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm

$ 312.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXJT6AP

Rexel Part # 8905

UPC 66246800672

UNSPSC 39121512

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch