Allen-Bradley 800H-FRXJTP16RD4 Push Button, Twist Release, 30mm, Red Jumbo Mushroom, Illuminated

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXJTP16RD4
  • Rexel Part Number:

    475746
  • UPC:

    66207367654

Push Button, Push-Pull/Twist Release, Illuminated, Red Jumbo, Mushroom Head, 120 Volt AC, Incandescent, 1 Normally Closed, Late Break, Contact Blocks, 30 mm

$ 234.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXJTP16RD4

Rexel Part # 475746

UPC 66207367654

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch