Allen-Bradley 800H-FRXNP26RA7 Push Button, 3-Position, Mushroom Head, Push-Pull, Illuminated

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXNP26RA7
  • Rexel Part Number:

    33546
  • UPC:

    66207389378

Push Button, 3 Position, Momentary, Maintained, Momentary, Mushroom Head, Red, NEMA 4/4X/13, Illuminated, Incandescent, 240 Volt AC, Transformer, 1 Normally Closed, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

$ 227.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXNP26RA7

Rexel Part # 33546

UPC 66207389378

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch