Allen-Bradley 800H-FRXNQ10GA7 Push Button, 3-Position, Illuminated, Push-Pull, Green, Mushroom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXNQ10GA7
  • Rexel Part Number:

    61651
  • UPC:

    66207363044

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, Green Mushroom Head, NEMA 4/4X/13, Illuminated, Incandescent, 120 Volt AC, 1 Normally Closed Late Break, Contact, 1 Normally Closed, Standard Contact, 30 mm

$ 195.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXNQ10GA7

Rexel Part # 61651

UPC 66207363044

UNSPSC 39122216

Color Green

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch