Allen-Bradley 800H-FRXT6 Push Button, Push-Pull/Twist Release, Red, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXT6
  • Rexel Part Number:

    49912
  • UPC:

    66207365920

Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, Operator Only, 30 mm

$ 134.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXT6

Rexel Part # 49912

UPC 66207365920

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch