Allen-Bradley 800H-FRXT6AY Push Button, Push-Pull/Twist Release, Red, 1NO/1NC, Sealed Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXT6AY
  • Rexel Part Number:

    4047
  • UPC:

    61132023958

Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Stackable Sealed Contacts, 30 mm

$ 278.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXT6AY

Rexel Part # 4047

UPC 61132023958

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch