Allen-Bradley 800H-FRXTA1 Push Button, Push-Pull/Twist Release, No Cap, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXTA1
  • Rexel Part Number:

    60562
  • UPC:

    66207371951

Push Button, Push-Pull/Twist Release, No Cap, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

$ 135.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXTA1

Rexel Part # 60562

UPC 66207371951

UNSPSC 39122216

Color No Cap

Family / Style 800H

IP/NEMA Rating 4/4X/13

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch