Allen-Bradley 800H-FRXTP16RA1 Push Button, Mushroom Head, Red, Push-Pull/Twist Release, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXTP16RA1
  • Rexel Part Number:

    77003
  • UPC:

    66207363050

Push Button, Push-Pull/Twist Release, Mushroom Head, Red, Illuminated, 120 Volt AC, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

$ 241.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXTP16RA1

Rexel Part # 77003

UPC 66207363050

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch