Allen-Bradley 800H-FRXTQ10RA1 Push Button, 2-Position, Red, Push-Pull/Twist Release, 120V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXTQ10RA1
  • Rexel Part Number:

    62401
  • UPC:

    66207365537

Push Button, 2 Position, Push-Pull/Twist Release, Red, Mushroom Head, Illuminated, Incandescent, 120 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

$ 215.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXTQ10RA1

Rexel Part # 62401

UPC 66207365537

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4

Size 30 mm

Type Push Button

Volts AC 120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch