Allen-Bradley 800H-FRXTQH2RA4 Push Button, Twist to Release, Red Mushroom Head, Illuminated, LED

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-FRXTQH2RA4
  • Rexel Part Number:

    475168
  • UPC:

    88563011840

Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 2 Normally Closed, Contact Blocks

$ 248.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-FRXTQH2RA4

Rexel Part # 475168

UPC 88563011840

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch