Allen-Bradley 800H-QRAH2G Push Button, Extended Head, with Guard, Illuminated, Green, LED

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QRAH2G
  • Rexel Part Number:

    347429
  • UPC:

    88563011575

Push Button, Extended Head, with Guard, Illuminated, Green, LED, 12 - 130 Volt AC/DC,

$ 201.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QRAH2G

Rexel Part # 347429

UPC 88563011575

UNSPSC 39121512

Color Green

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch