Allen-Bradley 800H-QRBH2A Push Button, Extended Head, w/o Guard, 12-130V AC/DC, Amber, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QRBH2A
  • Rexel Part Number:

    384842
  • UPC:

    88563011578

Push Button, Extended Head, without Guard, Illuminated, Amber, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

$ 188.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QRBH2A

Rexel Part # 384842

UPC 88563011578

UNSPSC 39121512

Amps 10

Color Amber

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch