Allen-Bradley 800H-QRBH2R Push Button, Extended Head, w/o Guard, 12-130V AC/DC, Red, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QRBH2R
  • Rexel Part Number:

    345298
  • UPC:

    88563011581

Push Button, Extended Head, without Guard, Illuminated, Red, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

$ 188.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QRBH2R

Rexel Part # 345298

UPC 88563011581

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch