Allen-Bradley 800H-R1 Push Button, Booted Flush Head, Green, Operator Only, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-R1
  • Rexel Part Number:

    63830
  • UPC:

    66207363441

Push Button, Booted Flush Head, Green, Operator Only, NEMA 4/4X/13, 30 mm

$ 63.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-R1

Rexel Part # 63830

UPC 66207363441

UNSPSC 39122216

Color Green

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch