Allen-Bradley 800H-R2A Push Button, Booted Flush Head, Black, 1NO/1NC Contacts, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-R2A
  • Rexel Part Number:

    65034
  • UPC:

    66207363456

Push Button, Booted Flush Head, Black, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm

$ 104.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-R2A

Rexel Part # 65034

UPC 66207363456

UNSPSC 39121512

Amps 10

Color Black

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch