Allen-Bradley 800H-R7A Push Button, Booted Flush Head, Blue, 1NO/1NC Contacts, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-R7A
  • Rexel Part Number:

    63895
  • UPC:

    66207363494

Push Button, Booted Flush Head, Blue, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm

$ 104.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-R7A

Rexel Part # 63895

UPC 66207363494

UNSPSC 39122216

Color Blue

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch