Allen-Bradley 800H-WK61A Push Button, Flip Lever Operator, Red, STOP, 1NO/1NC, Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-WK61A
  • Rexel Part Number:

    59957
  • UPC:

    78118056904

Push Button, Flip Lever Operator, Red, Text "STOP", 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm

$ 117.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-WK61A

Rexel Part # 59957

UPC 78118056904

UNSPSC 39121512

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch