Allen-Bradley 800H-WK61B Push Button, Flip Lever Operator, Red, STOP, 2NO/2NC, Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-WK61B
  • Rexel Part Number:

    59940
  • UPC:

    78118056937

Push Button, Flip Lever Operator, Red, Text "STOP", 2 Normally Open, 2 Normally Closed, Standard Contacts, NEMA 4/4X, Only, 30 mm

$ 158.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-WK61B

Rexel Part # 59940

UPC 78118056937

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4/4X

Material Plastic

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch