Allen-Bradley 800HFRXT6D4 Push Button, Twist to Release, Red Mushroom Head, Plastic, 30 mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HFRXT6D4
  • Rexel Part Number:

    71373
  • UPC:

    66207362828

Push Button, Push-Pull/Twist to Release, Red Mushroom Head, 30 mm, 1 Normally Closed, Late Break, Contact Blocks, Plastic, Type 4/4X/13

$ 155.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HFRXT6D4

Rexel Part # 71373

UPC 66207362828

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Mounting 30.5 mm

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch