Allen-Bradley 800MR-FX6A Push Button, Push-Pull, Red, Maintained, 1NO/1NC, NEMA 13, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800MR-FX6A
  • Rexel Part Number:

    47459
  • UPC:

    78118016289

Push Button, Push-Pull, Red, Maintained, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 13, 22.5 mm

$ 251.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800MR-FX6A

Rexel Part # 47459

UPC 78118016289

UNSPSC 39122216

Color Red

Family / Style 800MR

IP/NEMA Rating 13

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch