Allen-Bradley 800T-A1M Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-A1M
  • Rexel Part Number:

    23800
  • UPC:

    66207311249

Push Button, Flush Head, Green, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Block

$ 113.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-A1M

Rexel Part # 23800

UPC 66207311249

UNSPSC 39122216

Color Green

Family / Style 800T

IP/NEMA Rating 4

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch